0
1
2
3

HL1820 S Semi-Pro, Pistol-grip Heat Gun


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Electronically controlled hot air tool HL 2020 E with LCD. Professional technology for shaping tiles, de-soldering circuit boards, welding plastics, drying repair filler, shrinking cable sleeves, soldering pipes and a whole lot more. Adjustable by joystick from 80°C to 630°C in 10°C steps. The residual heat indicator warns the user that the outlet nozzle is still hot. Precision adjustable heat and powerful blower make this high-end tool the ideal choice for virtually any application - shrinking on cable sleeves, welding, shaping and many other challenging jobs.

Feature Attributes

Overall Width:
84.5 mm
Airflow Temperature:
400 to 600,50 to 400,0 to 50 °C,°C,°C
Cable Length:
2.2 m
Handle Type:
Pistol
Airflow:
300 to 500,0 to 150,150 to 300 L/min,L/min,L/min
Model Number:
HL1820 S
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome