Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Impact Bits for Hex Countersunk Screws - Metric
By Facom
2 Variants From
£4.29
Inc VAT (20%)
See 2 Product Variants
£4.29
Description
ENH.2
Use with impact screwdrivers.
Drive 5/16" - 7.94 mm.
Finish: burnt.
NF ISO 1173, ISO 1173
Feature Attributes
Drive Size:
5/16" Hex
Bit Type:
Hex
Overall Length:
25 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome