0
1

Insert Bits


£9.99 Inc VAT (20%)
Up to 7% off

See all variants from £9.99

Description

Model:Torx Insert Bit T-25
Bit Point Size:T-25
Package Quantity:5
Bit Diameter:0.173"
Bit Length (in):1

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome