1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Hexagon Bits
1/4" Hex Spanners, 25mm O/A

1/4" Hex Spanners, 25mm O/A


See all variants from
£0.25

Inc VAT (20%)

See all variants from £0.25

Description

Available in a variety of sizes, these Kennedy® screwdriver bits have a hardness of 58 - 62HRC. Manufactured from a high alloy chrome molybdenum steel, these bits can be used on hand and power tools.

Features and Benefits
• Manufactured from chrome molybdenum steel making for a durable product
• Available in a host of sizes to suit varying requirements
• Suited for use with hand and power tools for versatility

Typical Applications
• High Security Fixings

See full description

Feature Attributes

Overall Length:

25 mm

Bit Type:

Spanner

Drive Size:

1/4in Hex

Bit Material:

Chrome Molybdenum Steel

For Use With:

Hand and Power Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome