STM Hex Bit Socket


£13.99 Inc VAT (20%)

See 3 Product Variants
£13.99

Description


Description unavailable

Feature Attributes

Socket Depth:
Standard
Bit Type:
Hex
Socket Type:
Hexagon Bit Socket
Drive Type:
Square
Drive Size:
1/2 in
Size System:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome