0
1

Tamper Resistant Torx Insert Bits


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

Model:Tamper Resistant Torx Insert Bit T-9
Bit Point Size:T-9
Package Quantity:1
Bit Diameter:0.097"
Bit Length (in):1

See full description

Feature Attributes

Length:
1 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome