0
1

Torxalign Wedge Insert Bits


£25.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £25.99

Description

Model:Torxalign Wedge Insert Bit T-20
Bit Point Size:T-20
Package Quantity:5
Bit Diameter:0.151"
Bit Length (in):1

See full description

Feature Attributes

Length:
1 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome