0
1

Torxalign Wedge Power Bit


£14.29 Inc VAT (20%)

See all variants from £14.29

Description

Model:Torxalign Wedge Power Bit T-27
Bit Point Size:T-27
Package Quantity:1
Bit Diameter:0.195"
Bit Length (in):1 15/16"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome