Features: Chrome Vanadium Steel blades Soft grip handles for better grip Satin Finish Supplied in handy plastic carrying case for easy storage Specification: 2 x 100mm 2.5 x 100mm 3 x 100mm 4 x 150mm 5 x 150mm 5.5 x 150mm 6 x 150mm 8 x 200mm 10 x 200mm