DUO-OCK - FMDF - Inch

DUO-OCK - FMDF - Inch


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

FMDF • High-Performance Finishing 45°
High-Performance DUO-λOCK® Modular End Mills • Finishing

Feature Attributes

Helix Angle:
45.000
Number of Flutes:
6
Body Material:
Carbide
Milling Type:
E-End Mill
Adapter Type Machine Side:
Duo-Lock
Corner Style:
Radius
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome