DUO-OCK - FMDF - Metric


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

FMDF • High-Performance Finishing 45°
High-Performance DUO-λOCK® Modular End Mills • Finishing

Feature Attributes

Helix Angle:
45.000
Number of Flutes:
6
Body Material:
Carbide
Milling Type:
E-End Mill
Coolant Supplied:
No
Coating:
Altin
More attributes