DUO-OCK - HARVI II - UDDV - 5 Flute - Metric


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

HARVI II • UDDV • Unequal Flute Spacing
High-Performance DUO-λOCK® Modular End Mills • HARVI™

Feature Attributes

Number of Flutes:
5
Body Material:
Carbide
Coolant Supplied:
No
Corner Style:
Radius
Unit Measured:
Metric
Milling Type:
E-End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome