Inc VAT (20%)
Series 13 - Regular Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Length Type:
Regular
Helix Angle:
50 °
Finish/Coating:
Uncoated
Coolant Delivery:
External
Material:
Cobalt High Speed Steel
Standards Met:
DIN 844,DIN 1835B
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy