1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
Series 37 HSS-Co 8% 4 Flute Threaded Shank Long Series End Mills - TiCN Coated - Metric

Series 37 HSS-Co 8% 4 Flute Threaded Shank Long Series End Mills - TiCN Coated - Metric


2 Variants From
£22.99

Inc VAT (20%)

See 2 Product Variants
£22.99

Description

Series 37 - Long Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Flute Type:

Helical

Series:

37

Material Grade:

M42

Cutting Direction:

Right Hand

Plunge Type:

Centre Cutting

Shank Diameter Tolerance:

H6

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome