0
1

S181 - Horizontal Bandsaw


£2,199.99 Inc VAT (20%)

See all variants from £2,199.99

Description

S181G
User-friendly safety switch according to IP54 with under voltage release and protective motor switch. Three blade speeds via gear shifting mechanism. Robust cast iron design. Lowering using hydraulic system with continuous adjustment. Coolant system supplied as standard. Ball bearing five point blade guide. Quick action vice. Automatic limit stop. Chip brush.

Maximum capacity details:
Cutting range at 0° (round): 180mm.
Cutting range at 0° (square): 180 x 240mm/65 x 300mm.
Cutting range at 45° (round): 110mm.
Cutting range at 45° (square): 170 x 110mm.
Blade speed: 39/66/82m/min.
Blade size: 2362 x 19mm.
Dimensions: 1275 x 450 x 1100mm.
Motor power: 750W.

Accessories
Bi-metal blade.
Hydraulic counter
pressure cylinder.
Machine sub structure.
Material limit stop.
Quick action vice.
Coolant equipment.

See full description

Feature Attributes

Motor Power:
750w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome