Thin wall impact socket, essential for working on nuts with limited access such as hub nuts. Suitable for hub nuts found on Land Rover Classic (after 1970), Defender (83-), Discovery, Toyota, Volvo. Please check the size required as sizes vary according to model. Forged from chrome moly steel with black phosphate coating for protection. Hardened and tempered for enhanced durability. • Size: 52mm • Points: 6 • Drive: 1/2" • Total length of socket: 78mm • Outside diameter of socket end: 73mm • Outside diameter of drive end: 58mm • Wall thickness: 6mm • Style: Euro • Material: 42 CR-MO for strength • Hardened: HRC 45 for durability • Finish: Black phosphate for protection