Impact socket 1/2 hex. w.sleeve


£13.99 Inc VAT (20%)

See 3 Product Variants
£13.99

Description

For controlled tightening of wheel nuts on light-alloy rims Plastic sleeves for damage-free work on aluminium wheel rims Colour coding for ease in identifying the right size Machine-operated, fixing with safety ring / pin Phosphated surface Square drive as per DIN 3121 - G 12.5, ISO 1174 Acc. to DIN 3129, ISO 2725-2 Chrome-molybdenum steel

Feature Attributes

Material:
Chrome-molybdenum steel
Product Type:
Hexagonal Impact Socket Bits
Length:
86 mm
Actuation Type:
Machine-Operated
Finish/Coating:
Phosphated
Working Length:
85 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome