0
1

Skt Non Magnetic


£9.29 Inc VAT (20%)
Up to 16.5% off

See all variants from £9.29

Description

Model:Non-Magnetic Power Skt (1/4 Dr x 3.5mm)
Bit Hex Size:3.5mm
Square Drive Size:1/4"
Bit Length (mm):22.2mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome