Easy turn, T-bar handle, Male type thread.
With T-bar style handle, this link extractor is easy to turn and is equipped with a male thread available in several different variations.
The entirety of the link extractor's body is insulated, ensuring that the user can hold it safely when it is used in electrical applications.
Thread Type:
Male
Handle Style:
T-Bar
Thread Length:
16 mm
Protection Features:
Insulated
Overall Length:
140 mm
T-bar Length:
110 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy