Insulated Hexagon Sockets 1/4" 1000V

Insulated Hexagon Sockets 1/4" 1000V


£12.39 Inc VAT (20%)

See all variants from £12.39

Description

These insulated hexagon sockets from Kennedy® feature double safety coatings to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing printed on the body of the socket for easy identification
• Dual layers of dipped insulation to isolate against up to 1000 volts
• Individually tested against high voltages to ensure reliable protection

Standards
• IEC 60900

See full description

Feature Attributes

Drive Size:
1/4 in
Socket Type:
Hexagon Socket
Size System:
Metric
Standards Met:
IEC 60900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome