The Rustins Quick Dry Chalky Finish Paint is designed to revive and give your furniture a new lease of life. Suitable for use on interior work, it contains wax and dries to a velvety flat matt finish. Very little preparation is required to receive the desired look as it can be painted over most previously coated items. If using over a previously coated surface, test a small area for compatibility. Use on bare wood, hardboard, MDF, plaster, brickwork and cement to produce a smooth touch flat matt finish. (Not for direct application to metals). Can also be used as a finish coat over existing wood and metal primers and paints. Get the shabby chic look by painting your furniture with multiple coats, then distressing it by lightly sanding down small areas using fine sandpaper or steel wool. Specification: Coverage Approximately: 13m² per litreCoats: 1 coat over primed surfaces, 2 coats (minimum) are required on bare substratesDrying Time: Touch Dry 30 minutes, depending on temperature and humidityRe-coating Time: 2 hours minimum, depending on temperature and humidityApplication Temp: Ideally 15-25°C. Do not use below 10°C or in conditions of high humidity