Chemi-Coat Cold Cure - Industrial Paint, 4L


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

Images for illustration purposes only
Chemi-Coat® Cold Cure is a one coat tough industrial paint with excellent durability and chemical resistance. It is suitable for a variety of floor surfaces as well as being solvent free. It provides a superb glossy, hygienic and easily cleaned surface and will cure at temperatures as low as 0°C. It allows refrigeration areas and unheated warehousing to be painted and protected at any time of the year.

Features
Excellent resistance to many chemicals
Suitable for a variety of floor and wall surfaces
Virtually solvent free
Ready for heavy traffic after 48 hours at 5°C

See full description

Feature Attributes

Volume:
4 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome