Resiflow - Chemical Grade, 20kg


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

Images for illustration purposes only
Watco has developed a highly advanced formulation that puts Resiflow Supergloss into a class of its own. This one coat, high build, self-levelling epoxy resin finish, leaves a smooth, exceptionally high gloss surface, which is both attractive and easy to keep clean. This high performance formulation is usually applied at 1-2mm thick, but can be applied up to 5mm in one application. It is our ultimate floor covering for durability and appearance.

Resiflow Supergloss has very good general chemical resistance, but this has been enhanced to ‘Excellent’ for Resiflow Chemical Grade. If slip resistance, as well as excellent chemical resistance is important, apply one coat of Watco Protecta-Coat Anti Slip (62 PTV) , a clear, glossy, polyaspartic resin, over the top.

Both grades now carry CE Mark EN1504-2 and have impressive test results for hardness, abrasion, scratch and impact resistance, as well as for adhesion and flexibility, and they have an A+ VOC emissions rating with a low level of VOC.

Recommended areas of use
Production areas
Showrooms
Reception areas
Clean rooms
Workshops
Chemical storage areas
Warehouses
Switchgear and plant rooms
Food & pharmaceutical – processing, storage and laboratory areas
Features
Our top of the range high gloss, high performance, high build epoxy resin self-levelling floor finish
Superior wear and abrasion resistance with just one 1-2mm thick application
Can be applied up to 5mm thick if required
Extremely easy to keep clean
Excellent resistance to oils and general chemical spillages
Resiflow Chemical Grade has exceptional resistance to aggressive chemicals
Perfect for floors where high levels of hygiene are important
Low odour – safe to use in confined spaces
Superior performance demonstrated by ISO testing to CE Mark EN1504-2
Curing Times Recoat Time (if required) Touch Dry Light Traffic Heavy Traffic Full Chemical Resistance
10°C 16 hours 12 hours 24 hours 48 hours 7 days
20°C 16 hours 8 hours 16 hours 48 hours 7 days
30°C 16 hours 6 hour 16 hours 27 hours 7 days
Light Traffic: Foot, trolley, pallet truck, occasional forklift
Heavy Traffic: Regular forklift, heavy footfall, parked vehicles

See full description

Feature Attributes

Weight:
20 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome