Images for illustration purposes only
Watco Safety Coat has been re-formulated to produce a ‘Best in Class’ water based, anti slip epoxy resin.
This tough, easy to use coating now dries faster to reduce downtime and lasts longer to save recoating costs. The rapid drying formula also allows the application of 2 coats in one day. Our unique blend of the best resins available provide an attractive, low maintenance, hard wearing floor finish which lasts and lasts.
Safety Coat Hygienic incorporates Silver Ion technology and is ideal for areas where slip resistance, cleanliness and hygiene are as important as a hard wearing finish.
All grades now carry CE Mark EN1504-2 and have impressive test results for slip resistance, abrasion, scratch and impact resistance, as well as for adhesion, hardness and flexibility. They are also breathable, chemical resistant, safe for food production areas. The range carries an A+ VOC emissions rating with a low level of VOC.
All tests have been undertaken to ISO standard where applicable and demonstrated this ‘Best Ever Formulation’ to be 40% harder wearing than previously.
Recommended areas of use
Warehouse
Production Areas
Workshops
Showrooms
Potentially slippery, heavy wear areas
Features
Tough, hard wearing floor finish for heavy wear areas
Pre-blended aggregate provides an evenly textured finish
Apply to bare or previously painted surfaces
Easy roller, low odour application
Apply 2 coats in one day to reduce downtime
Available in 190 RAL colours
Tested safe for use in food production areas
Superior performance demonstrated by ISO testing to CE mark EN1504-2
Curing Times Recoat Time Touch Dry Light Traffic Heavy Traffic Full Chemical Resistance
10°C 6-8 hours 4 hours 16 hours 48 hours 7 days
20°C 4-6 hours 2 hours 12 hours 24 hours 7 days
30°C 4 hours 1 hour 12 hours 24 hours 7 days
Light Traffic: Foot, trolley, pallet truck, occasional forklift
Heavy Traffic: Regular forklift, heavy footfall, parked vehicles