T-Max boring bar for turning

T-Max boring bar for turning


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

Tool type: External Turning

For productive turning of difficult to machine materials

Stable insert clamping
It is very important to have a stable clamping while turning difficult-to-machine materials. T-Max offers stable clamping for both insert without hole and with dimple-hole.

High performing grades
With our latest Ceramic and solid CBN grades you can increase the cutting speeds to achieve higher metal removal rates and maximize production output.

Reliable and secure machining
Wide assortment of V-bottom and double-sided flat inserts and modern grades have strong edges that offer reliable and secure machining for all roughing to finishing operations.

Features & Benefits
- Turning tools with round ceramic inserts
- For aerospace and other HRSA applications
- Modular tools with Coromant Capto® and SL70 couplings

External and internal turning
- Longitudinal turning
- Face turning
- Profiling and pocketing
- Roughing to finishing

See full description

Feature Attributes

Through Hole Function Property:
Yes
Damping Property:
No
Machine Side Body Angle:
0 deg
Workpiece Side Body Angle:
0 deg
Unit Measured:
Metric
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome