1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Jigsaw Blades
T118 A Basic for Metal Jigsaw Blades
0
1
2
3

T118 A Basic for Metal Jigsaw Blades


3 Variants From
£4.59

Inc VAT (20%)

See 3 Product Variants
£4.59

Description

T118 A Basic for Metal Jigsaw Blade makes perfectly straight cuts in metal.

Features and Benefits
• Milled, wavy-set teeth are ideal for cuts without special requirements
• Fully hardened, high-grade HSS blade material is appropriate for cutting non-perforated metal sheets
• Very fine progressive tooth pitch (1.1-1.5 mm) cuts very thin solid sheet metals with 1-3 mm thickness
• For use with jigsaws with T-Shank clamping systems

See full description

Feature Attributes

Overall Length:

92 mm

Tooth Set:

Mill Wavy

Cut Type:

Basic,Straight

Cutting Application:

Metal

Shank Type:

T-Shank

Type:

T118A

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome