4350CT 720W Orbital Action Jigsaw


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

Variable speed premier jigsaw offering a wide range of features to cope with the rigors of modern day materials. Fitted with a 3 stage orbital action that can be adjusted to suit the material being cut, when ripping down timber it can be set to the more aggressive 3rd setting, it can also be turned down/off when cutting materials such as plastic's, aluminium and metal. The quick blade change could not be any easier or quicker, on the front of the machine is a clear plastic lever which when pulled will open up the blade clamp allowing for a blade to be inserted or removed in an instance.
It is fitted with a rugged die cast aluminium base plate and an interchangeable sub base which when damaged can be replaced, also supplied is a plastic cover plate which can be fitted when cutting delicate materials to avoid marking the surface. This machine is supplied with a dust nozzle that fits conveniently on to the side of the die cast aluminium base plate but will require a low diameter hose to be connected to it before you connect to the standard 36mm vacuum hose.

Feature Attributes

Stroke Length:
26 mm
Steel Cutting Capacity:
10 mm
Number of Orbital Settings:
3
Power Rating:
720 W
Includes:
Assorted Blades,Dust Nozzle,Carry Case,Anti Splintering Device,Cover Plate
Maximum No Load Speed:
800-2,800
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome