Powerful 750W motor with 3-stage pendulum action provides incredible cutting performance. Dual axis grips allow the tool to be held with both vertical pressure and horizontal direction control. Constant speed under load for optimised motor control even under high load. Presettable 800-3000spm variable speed. Tool-free quick release blade change and bevel adjustment (0° to 45° L/R) Cutting capacity wood 110mm, steel 10mm and aluminium 25mm. Includes 3 x high performance blades, base cover, parallel guide, Triton track adaptor and soft case. Dust port dimensions - inner 31mm, outer 35mm