2063 Series XT36-HSCO TiN Straight Shank jobber Drill - Metric


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

Heavy-duty drill made for 8 % cobalt material with excellent heat
resistance. To drill steels with tensile strength up to 1.400 N/ mm², very
hard bronze, stainless steels as well as heat- and acid resistant steels. TiN coating provides longer tool life or increased cutting speeds.

Features and Benefits
• High speed steel and 8% cobalt material for excellent tool hardness
• Increased heat and wear resistance for drilling hard substrates
• TiN coating for prolonged tool lifespan

Typical Applications
• Drilling
• Steels with tensile strength up to 1.400 N/ mm²
• Hard bronze
• Stainless steels
• Heat- and acid resistant steels

See full description

Feature Attributes

Flute Construction:
Ground Flute
Standards Met:
DIN 388
Number of Flutes:
2
Flute Type:
Spiral
Material:
Cobalt High Speed Steel
Helix Type:
Normal Helix
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome