A100 HSS Straight Shank Jobber Drill - Gauge


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

Series A100 HSS Straight Shank Jobber Drills - Gauge

Suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Manufactured to BS328/DIN338RN.

Black Finish (W-Finish)
This is the most common surface finish and is the result of a steam tempering operation in which steam is passed over the product during a controlled tempering cycle, producing a black oxide layer. Black tools are generally recommended for ferrous applications where the oxide layer aids chip flow, helps to dissipate heat by retaining some coolant on the tool surface and also helps to prevent the tool from staining.

Feature Attributes

Finish/Coating:
Steam Tempered
Cutting Direction:
Right Hand
Material:
High Speed Steel
Series:
A100
Flute Construction:
Ground Flute
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome