Series 1012 HSS-Co Straight Shank High Helix Jobber Drills - Metric


Select
£1.29 Inc VAT (20%)
Up to 20% off


See all variants from £1.29

Description

Series 1012 HSS-Co Straight Shank High Helix Jobber Drills
Metric
High helix drills, to drill long-chipping materials like aluminium, aluminium alloys, copper and plastics. Point angle: 130°. Helix angle: high. Web thickness: normal. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338 RN.

Feature Attributes

Helix Type:
High Helix
Flute Construction:
Ground Flute
Series:
1012
Point Angle:
130 °
Shank Diameter Tolerance:
F11
Drill Diameter Tolerance:
H8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome