0
1
2

Series A510 HSS ADX Straight Shank Jobber Drill - Tin Coated - Metric


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

A510 HSS ADX TiN Jobber Drill - Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point.
TiN coating for increased tool life and performance.
Size range: 3.0 - 14.0mm, 1/8" - 1/2"

See full description

Feature Attributes

Cutting Direction:
Right Hand
Coolant Delivery:
External
Point Type:
Thinned Point
Flute Type:
Spiral
Number of Flutes:
2
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome