PJ7000 Biscuit Jointer


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

The Makita PJ7000 Biscuit Jointer has a compact, lightweight design for increased manoeuvrability and easy handling. Different cuts can be achieved with the angle guide, which can be raised and lowered with the rack and pinion mechanism allowing for fine vertical adjustment. The depth adjusting knob can be preset in 6 stages.It can be connected to a vacuum cleaner to minimise dust, with a rotatable dust nozzle to achieve desired angle of dust ejection. Blade replacement is made easy by removing the blade cover by loosening clamp screw. Specifications: Input Power: 700W.No Load Speed: 11,000/min.Blade: Diameter: 100mm, Thickness: 4mm.Hole Diameter: 22mm.Weight 2.5kg.

Feature Attributes

Cutting Depth:
22 mm
No Load Speed:
11000 rpm
Input Power:
700 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome