Inc VAT (20%)
Description unavailable
Accuracy:
± 0.30mm/m
Laser Class:
635 ± 5 nm, Class 2
Battery Type:
12V Lithium-ion
Number of Lasers:
1
Operating Temperature Range:
-60 °C
Type:
Cross Line Laser