Inc VAT (20%)
Features:
• Long range of up to 400m
• Robust housing and IP56 dust and splash protection.
• Easy handling: one-button operation and self-explanatory display.
• Self-levelling of 8% (± 5°) in the horizontal mode.
• Automatic shock warning function prevents levelling errors in the event of vibrations or shocks.
Overall Height:
183 mm
Type:
Rotational Laser Level Kit
Accuracy:
± 0.08mm/m
Number of Lasers:
1
Beam Colour:
Red
Overall Width:
188 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy