TU 2304 Manual Lathe

Order Code: ZT1146088S

£1,999.99 Inc VAT (20%)


Description

Precise processing
Cast iron gray prism bed, aged for at least six months, inductively hardened and precision ground
Hardened and ground Z-axis guideway
Guaranteed concentricity of the spindle nose better than 0.009 mm
Rolled trapezoid spindles
Leadscrew stored in two sintered bearings
All guides can be adjusted by wedge strips
Precisely crafted sled
Handwheels with adjustable fine scale 0.04 / 0.01 mm
Quadruple tool holder
Concentricity - chuck better than 0.05 mm
Lead screw for thread cutting or automatic longitudinal turning
Right / left rotation in the control panel switchable
Tailstock for taper turning ± 5 mm adjustable
Tailstock quill and handwheel with adjustable fine scale 0.02 mm
Fast, easy and tool-free adjustment by means of a clamping lever
Emergency stop impact switch
Lathe chuck protection
thrust bearing
Change gear set for threading
Extensive accessories
3-jaw lathe chuck in the standard scope of delivery
Stable value
Note: Image is for illustrative purposes only and may differ from the actual product
Note: Image is for illustrative purposes only and may differ from the actual product

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome