0
1
2
3

M14- M18 - Multibay Charger - 110/240V


Select
£133.99 Inc VAT (20%)


See all variants from £133.99

Description

Features:
• Charges up to 6 batteries sequentially.

• By-pass mode to select the battery bay that gets charged first.

• Integrated hang holes for vertical mounting.

• Compact size.

• Convenient carrying handle.

Specification:
Battery pack capacity (Ah): 2.0, 4.0, 5.0, 6.0 & 9.0
Charging time: 40/80 min

Feature Attributes

Battery Capacity:
2.0-9.0 A·h
Compatible Battery Type:
Lithium-ion
Model Number:
M1418 C6
Charging Time:
40 - 80 min
Number of Battery Ports:
6
Product Type:
General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome