STA183550 FatMax Tradelift

Order Code: ZT4043595S

£109.99 Inc VAT (20%)


Description

STA183550 FatMax® Tradelift™
STANLEY® FatMax® Tradelift™ with push down lever, allows the user to push down on the handle for easier lifting of heavy loads vs a trigger style mechanism. 8mm per stroke. There is also an incremental lowering tab that lowers the lift plate 2.5mm per toggle for fine adjustments. Fitted with an overmould handle for improved comfort and grip. A recessed full release acts as a safety feature preventing accidental acitivation of full release.

Its enclosed metal plate housing provides improved durability, this prevents dust and debris from entering the tool. The enlarged base plate is extended at rear for added stability. An angled edge makes it easier to slide the base under objects. Anchor points with countersunk screw holes allow the user to fasten the lift down for added stability.

Ideal for use in a wide variety of work enviroments and trades; such as kitchen fitters, door/window fitters, carpenters, joiners, drywallers, flooring installers and general construction. Examples of application; lifting and levelling kitchen units, nudging heavy objects in to place, lifting and holding doors in place, fitting windows, etc.

Specification:

Lifting Force: 150kg.
Lifting Capacity: 7-220mm.
Lifting Action: Lever.
Lift Stroke Capacity: 8mm.
Incremental Lowering: 2.5mm.
Base Dimensions: 6 x 170 x 125mm.

1 x STANLEY® FatMax® Tradelift™

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome