This Starrett A014CE High-Speed Steel Pilot Drill made for all Starrett arbors with E in the catalogue number. Designed for use with all Deep Cut (DCH) and Tungsten Carbide Tipped Multi Purpose (MPH) holesaws. Specifications: Length: 92mm.Diameter: 6.5mm (1/4in) .