A940 HSS-E - Long series PFX drill with straight shank (Metric)


£13.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £13.99


Description unavailable

Feature Attributes

Material:
HSS-E
Finish:
Bright
Product Series:
A940
Cutting Direction:
Right
Standards Met:
DIN/ANSI
Shank Type:
Cylindrical shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome