0
1

Series 501 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill - Metric


Select
£9.29 Inc VAT (20%)


See all variants from £9.29

Description

Series 501 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Metric
A special drill for drilling deep holes in soft materials and those producing long stringy swarf with a case hardness of 500N/mm2 such as mild steel, aluminium, aluminium alloys, zinc, refined copper and wood.
Manufactured to DIN 340.

Feature Attributes

Finish/Coating:
Bright
Standards Met:
DIN 340
Number of Flutes:
2
Material:
High Speed Steel
Web Thickness:
Form A
Flute Construction:
Ground Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome