Series 535 HSSHigh Helix (Parabolic Flute) Straight Shank Long Series Drill - Inch


£16.99 Inc VAT (20%)

See 2 Product Variants
£16.99

Description

Series 535 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Inch
A robust drill for drilling deeper holes in difficult conditions when swarf congestion prevents an adequate flow of coolant from reaching the drill point. For use in steel and cast iron having a hardness of up to 1000N/mm2. Manufactured to DIN340.

Feature Attributes

Material:
High Speed Steel
Finish/Coating:
Bright
Standards Met:
DIN 340
Point Angle:
130 °
Flute Construction:
Ground Flute
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome