S/SH Shimming 1.2m x 0.9m Sheet


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

TICO S/SH Shimming is commonly used in conjunction with other TICO pads (e.g. TICO S/PA), to provide a quick and efficient way of leveling plant without compromising the vibration isolating properties of the main pads.

Key Features:

• Accurate and rapid height adjustment and leveling
• Low profile for minimum additional height.
• Simple installation and easily cut to size.

TICO S/SH is normally used for relatively small variations in level, because of its thickness. This leveling sheet is formed from rubber bonded cork. TICO S/SH can also be used to provide a conformable interface between two members with a minimal impact on height.

See full description

Feature Attributes

Length:
1200 mm
Width:
900 mm
Type:
S/Sh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome