Series E000 HSS-E TiN Coated Spiral Point Taps (Metric)


Select
Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Series E000 HSS-E spiral point taps feature a durable high speed steel construction for impoved stability when machining. Their durable TiN coating helps ensure a prolonged tool lifespan thanks to increased wear resistance.

Features and Benefits
• Multi-application machine taps offering superb performance in a range of materials
• Titanium nitride coated (TiN) for improved durability
• Spiral point design for through holes

Specifications
• For through holes
• 2.5 x D
• Tolerance: 6H
• ISO 529
• E000 TiN Metric: M3 - M20.
• Titanium nitride coating

Typical Applications
• Tapping
• Steel
• Stainless steel
• Cast iron

See full description

Feature Attributes

Finish/Coating:
TiN
Lead:
Second
Material:
Cobalt High Speed Steel
Thread Direction:
Right Hand
Dimensions Standard:
ISO 529
Tap Type:
Spiral Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome