Series E031 HSS-E Spiral Point Machine Taps - UNF


£23.99 Inc VAT (20%)

See 3 Product Variants
£23.99

Description

Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting. Premium substrate with steam oxide surface
treatment reduces wear and prevents chip welding
in abrasive or harder ferrous materials.

Features
• Manufactured to ISO 529
• Spiral Flute for threading blind holes.
• Taper lead to DIN form C.
• Tapping tolerance to 6H.
• Max Depth 2.5 x D.
• Helix angle 48°.

Feature Attributes

Material:
Cobalt High Speed Steel
Thread Standard:
UNF
Number of Flutes:
3
Ring Colour:
No Coloured Ring
Finish/Coating:
Steam Tempered
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome