Series E292 HSS-E Fluteless Machine Tap - Tin Coated - Metric


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Extremely versatile - capable of threading both through and blind holes in a wide range of engineering materials.

Features
• Titanium Nitride (TiN) coating for reduced friction and longer tool life
• Manufactured to DIN 2174 Standards
• Fluteless Taps
• Metric sizes M1.6 to M16
• Tapping tolerance: 6HX
• Tolerance 6HX
• For through and holes
• 3xD

See full description

Feature Attributes

Finish/Coating:
TiN
Ring Colour:
No Coloured Ring
Material:
Cobalt High Speed Steel
Thread Standard:
Metric Coarse
Series:
E292
Tap Type:
Fluteless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome