0
1
2
3

Series EP00 HSS-E Spiral Point Machine Tap - Metric


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

EP00 HSS-E PM Spiral Point Tap

• Metric Form
• Multi-application machine taps offering superb performance in a wide range of materials
• 2.5xD
• Programme is available in a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN)
• Spiral point for through holes
• EP00 available in sizes M2 - M30
• Manufactured to DIN 371 <10mm DIN 376 > 12mm
• Bright Finish - Suitable for Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium

Feature Attributes

Material:
Powdered Metal Cobalt High Speed Steel
Number of Flutes:
3
Material Grade:
M35
Finish/Coating:
Bright
Series:
EP006H
Class of Fit:
6H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome