Button Magnet


£7.29 Inc VAT (20%)

See 2 Product Variants
£7.29

Description


Description unavailable

Feature Attributes

Finish/Coating:
Red Paint
Type:
Button Magnet
Maximum Operating Temperature:
550 °C
Magnet Shape:
Circle
Pot Material:
Steel
Special Features:
Corrosion resistance
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome