Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
Channel Magnets
By Eclipse Magnetics
Reset
Clear All
Pull Force
Select
See all variants from
£69.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£69.99
Description
Designed to give maximum grip within channels or slots. Able to grip non uniform workpieces.
Feature Attributes
Magnet Shape:
Rectangle
Type:
Channel Magnet
Pot Material:
Steel
Thickness:
13 mm
Maximum Operating Temperature:
120 °C
Overall Height:
13 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome