U.20B External Mechanical Puller
0
1
2

U.20B External Mechanical Puller

Order Code: ZT3297188SCopy

£299.99 Inc VAT (20%)


Description

The U.20B Puller has the following features:
Shear pin prevents torque exceeding allowable limit.
Supplied with two spare shear pins.
Fitted with anti-rotation ring.

Hex drive: 24mm.
Spread: 25 - 260mm (min - Max).
Reach: 220mm.
Torque rating: 7 tonnes (70kN).
Weight: 3.9kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome